Skip to content Skip to navigation menu
ContinentalFD 960-22 WR UNF

FD 960-22 WR UNF

Air Springs, Air Actuators and Vibration Isolators
Item #112556665
  • Air Spring
  • 120 psi
  • -76° F to 158 °F
ContinentalFD 960-22 WR UNF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Spring
  • 120 psi
  • -76° F to 158 °F
Pressure 120 psi
Bellows Type Double Convoluted
Pressure [Max] 120 psi
Weight 19.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison