Continental
FD 70-13 CI G1/4 NIRO
Air Springs, Air Actuators and Vibration Isolators
Item #114569135
- Air Spring
- 120 psi
| Pressure [Max] | 120 psi |
| Air Inlet | 1/4 |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Series | C |
| Weight | 0.0 LB |
