- Air Spring
- 120 psi
description
- Model Series C: Air actuators with permanently mounted connection parts. Model Series D: Air actuators with removable connecting parts. Model Series RZ: Rolling lobe air spring design with elastomer bellows crimped to the top plate and 'piston', made in either metric or imperial size fastener threads. Model Series S: Sleeve-type air spring design with thermoplastic connecting parts, made in either metric or imperial fastener threads. Model Series R: Bead ring connecting parts, come in single, double and triple convoution bellows, the bead rings can be dismounted so new bellow can be installed, made in either metric or imperial size fastener threads.
features
- ECO = High Temp Bellow (-4 °F to 266 °F)
- CR = Chloroprene Bellow (-22 °F to 194 °F)
- Niro = Stainless Steel Bead Plates
- HP = High Pressure Bellow
- VP = Bellow Only Part
- B = Internal Bumper
- OS = Offset Air Inlet
- CA = Center Air Inlet
- X2 = Air Inlet On Top and Bottom Plate
| Height [Min] | 2.970 in |
| Body Dia. [Max] | 15.75 in |
| Stroke Length [Max] | 10.42 in |
| Compressed Height | 2.97 in |
| Temperature Range [Max] | 266 °F |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 120 psi |
| Weight | 7.714 LB |

