description
- Model Series R is a Ring Assembly. A Ring Assembly Has a Bead Ring Assembled on the Top and Bottom Bellow, Which is a Great Cost Savings for the End User. Why - Instead of Buying a Complete Assembly Every Time, the End User Only Needs to Buy a Bellow Piece Until the Current Rings Need Replaced. Model Series R is Offered in Either Metric or Imperial Fastener Threads. This Assembly can be Used as an Air Actuator to Lift Weight or Transmit a Force, or The Assembly can be Utilized as a Vibration Isolator. With Proper Maintenance, a Ring Assembly Has a Lifetime Rating of 6 Million Cycles.
features
- This is a RS Model = RS have Aluminum Bead Rings with Metric Screws, Assembly has a Uniform Response Even to the Slightest Pressure Changes, Highly Cost-Effective Thanks to its Short Installation Times and Low Assembly Costs.
- Bellow Compound-NR - Natural Rubber
| Weight | 72.5 LB |

