- Air Spring
- 120 psi
- -76° F to 158 °F
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Series | RI |
| Weight | 15.2 LB |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Series | RI |
| Weight | 15.2 LB |