- Air Spring
- 120 psi
| Pressure [Max] | 120 psi |
| Air Inlet | 1/4 |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Series | C |
| Bellows Type | Double Convoluted |
| Weight | 15.02 LB |
| Pressure [Max] | 120 psi |
| Air Inlet | 1/4 |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Series | C |
| Bellows Type | Double Convoluted |
| Weight | 15.02 LB |