
Continental
FD 412-18 DS G 1/2 ECO
Air Springs, Air Actuators and Vibration Isolators
Item #114973377


- Air Spring
- 120 psi
Pressure | 120 psi |
Series | ECO |
Inch/Metric | Metric |
Pressure [Max] | 120 psi |
Bellows Type | Double Convoluted |
Air Inlet | 1/2 |
Weight | 4.849 LB |
