- Air Spring
- 120 psi
| Bellows Type | Double Convoluted |
| Pressure | 120 psi |
| Temperature Range [Max] | 158 °F |
| Stroke Length [Max] | 9 in |
| Pressure [Max] | 120 psi |
| Compressed Height | 3 in |
| Temperature Range [Min] | -76 °F |
| Series | VP |
| Body Dia. [Max] | 12.8 in |
| Weight | 10.6 LB |
| Bellows Type | Double Convoluted |
| Pressure | 120 psi |
| Temperature Range [Max] | 158 °F |
| Stroke Length [Max] | 9 in |
| Pressure [Max] | 120 psi |
| Compressed Height | 3 in |
| Temperature Range [Min] | -76 °F |
| Series | VP |
| Body Dia. [Max] | 12.8 in |
| Weight | 10.6 LB |