- Air Spring
- 120 psi
| Series | C |
| Pressure [Max] | 120 psi |
| Bellows Type | Double Convoluted |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Weight | 10.6 LB |
| Series | C |
| Pressure [Max] | 120 psi |
| Bellows Type | Double Convoluted |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Weight | 10.6 LB |