- Air Spring
- 120 psi
| Stroke Length [Max] | 9.4 in |
| Compressed Height | 3.10 in |
| Series | C, C Series - Double Bellow |
| Pressure | 120 psi |
| Temperature Range [Max] | 158 °F |
| Body Dia. [Max] | 12.8 in |
| Air Inlet | 3/8 |
| Temperature Range [Min] | -76 °F |
| Inch/Metric | Inch |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 120 psi |
| Weight | 10.6 LB |

