Skip to content Skip to navigation menu
ContinentalFD 2870-30 VP HP

FD 2870-30 VP HP

Natural Rubber Bellow Compound Air Bellow
Item #116898732
ContinentalFD 2870-30 VP HP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A Bellow Only PC Comes with no Metal Parts, and is Offered to Replace an Old Bellow on a Continental Ring or Dismountable Assembly. The Bellow Only PC is Made with Flexible Beads on Both Ends of a Bellow, Designed to Provide Easier Installation When Attaching the Bellow Onto a Continental Ring or Dismountable Assembly. The Bellow Only PC is Not to be used on Crimped Assemblies.

features

  • High Operational Reliability with a Bursting Pressure Many Times Higher than the Maximum Permitted Operating Pressure, Highly Cost-Effective Thanks to its Short Installation Times and Low Assembly Costs.
Weight 14.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison