- Air Spring
- 120 psi
- -76° F to 158 °F
| Series | RS, R Series - Double Bellow |
| Bellows Type | Double Convoluted |
| Body Dia. [Max] | 28.3 in |
| Pressure [Max] | 120 psi |
| Inch/Metric | Inch |
| Compressed Height | 3.5 in |
| Pressure | 120 psi |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -76 °F |
| Stroke Length [Max] | 10.5 in |
| Weight | 34.0 LB |

