Continental
FD 200-25 CI 3/4 G NIRO
Air Springs, Air Actuators and Vibration Isolators
Item #114937481
- Air Spring
- 120 psi
| Series | C |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Inch/Metric | Metric |
| Weight | 0.0 KG |
