- Air Spring
- 120 psi
| Inch/Metric | Inch |
| Pressure [Max] | 120 psi |
| Air Inlet | 1/4 |
| Series | C |
| Bellows Type | Double Convoluted |
| Pressure | 120 psi |
| Weight | 6.8 LB |
| Inch/Metric | Inch |
| Pressure [Max] | 120 psi |
| Air Inlet | 1/4 |
| Series | C |
| Bellows Type | Double Convoluted |
| Pressure | 120 psi |
| Weight | 6.8 LB |