Continental
FD 200-19 CI G 3/4 ECO
Air Springs, Air Actuators and Vibration Isolators
Item #114973332
- Air Spring
- 120 psi
| Inch/Metric | Metric |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 120 psi |
| Air Inlet | 3/4 |
| Pressure | 120 psi |
| Series | ECO |
| Weight | 6.61 LB |
