Continental
FD 1330 - 70 CI G 3/4
Air Springs, Air Actuators and Vibration Isolators
Item #114973357
- Air Spring
- 120 psi
| Series | C |
| Bellows Type | Double Convoluted |
| Inch/Metric | Metric |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Air Inlet | 3/4 |
| Weight | 67.0 LB |
