Continental
FD 120-20 CI G 3/4 NIRO LF
Air Springs, Air Actuators and Vibration Isolators
Item #114973282
- Air Spring
- 120 psi
| Bellows Type | Double Convoluted |
| Series | C |
| Inch/Metric | Metric |
| Air Inlet | 3/4 |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Weight | 5.07 LB |
