- 300 mm Cross Section Width
- 12.7 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Reinforcement | Steel |
| Oil Resistance | Yes |
| Tooth Profile | Trapezoidal |
| Color | White |
| Pitch | 12.7 mm |
| Outside Length | 11735 mm |
| No. of Ribs | 1 |
| Material | Polyurethane |
| Inch/Metric | Metric |
| Weight | 0.001 LB |

