Skip to content Skip to navigation menu
Elatech Synchronous Belt

F115HT14A08022

Elatech Synchronous Belt
Item #101466253
  • 115 mm Cross Section Width
  • 14 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 mm Cross Section Width
  • 14 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Pitch 14 mm
Color White
Material Polyurethane
Reinforcement Steel
No. of Ribs 1
Oil Resistance Yes
Inch/Metric Metric
Tooth Profile Trapezoidal
Outside Length 8022 mm
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison