- E Bushing Series
- 50 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 50 mm |
| Bushing Series | E |
| Inch/Metric | Metric |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.5 in |
| Bushing Key Seat | Standard |
| Weight | 9.2 LB |
| EAN or UPC | 37256302756 |

