Skip to content Skip to navigation menu
ContinentalEMX28MM

EMX28MM

QD Bushing
Item #101909269
  • E Bushing Series
  • 28 mm Bore Size
ContinentalEMX28MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Bushing Series
  • 28 mm Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bore Size 28 mm
Inch/Metric Metric
Bore Range [Min] 0.875 in
Bushing Series E
Bushing Key Seat Standard
Bore Range [Max] 3.5 in
Weight 10.9 LB
EAN or UPC 37256302695
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison