- EL Bushing Series
- 1.375 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 2.875 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.875 in |
| Bore Size | 1.375 in |
| Bushing Series | EL |
| Inch/Metric | Inch |
| Weight | 3.6 LB |
| EAN or UPC | 37256302442 |

