| Hose Length | 100 ft |
| Hose Reinforcement | Braided Steel Wire |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Hose I.D. | 1-1/8 in |
| Burst Pressure [Min] | 1200 psi |
| Tube Material | Nitrile (NBR) |
| Color | Black |
| Hose OD | 1.49 in |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 300 psi |
| Bend Radius [Max] | 5.5 in |
| Cover Material | Chlorosulfonated Polyethylene |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Weight | 0.607 LB |
| EAN or UPC | 37256463228 |

