| Inner Tube Material | Nitrile Synthetic Rubber |
| Burst Pressure [Min] | 1600 psi |
| Hose Length | 50 ft |
| Tube Material | Nitrile (NBR) |
| Cover Material | Chlorosulfonated Polyethylene |
| Hose I.D. | 7/8 in |
| Working Pressure [Max] | 400 psi |
| Hose Reinforcement | Braided Steel Wire |
| Temperature Range [Max] | 275 °F |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Bend Radius [Max] | 5 in |
| Hose OD | 1.21 in |
| Weight | 0.47 LB |
| EAN or UPC | 37256452475 |

