| Temperature Range [Min] | -40 °F |
| Hose OD | 0.83 in |
| Pressure [Max] | 1000 psi |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 275 °F |
| Cover Material | Chlorosulfonated Polyethylene |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Bend Radius [Max] | 4 in |
| Tube Material | Nitrile (NBR) |
| Burst Pressure [Min] | 4000 psi |
| Hose Length | 250 ft |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Color | Black |
| Hose Reinforcement | Braided Steel Wire |
| Weight | 0.292 LB |
| EAN or UPC | 37256452444 |

