| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Temperature Range [Max] | 275 °F |
| Hose Length | 250 ft |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 5/16 in |
| Hose OD | 0.62 in |
| Hose Reinforcement | Braided Steel Wire |
| Cover Material | Chlorosulfonated Polyethylene |
| Bend Radius [Max] | 3 in |
| Burst Pressure [Min] | 6000 psi |
| Pressure [Max] | 1500 psi |
| Tube Material | Nitrile (NBR) |
| Color | Black |
| Weight | 0.195 LB |
| EAN or UPC | 37256452406 |

