| Cover Material | Chlorosulfonated Polyethylene |
| Color | Black |
| Hose I.D. | 3/16 in |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 8000 psi |
| Tube Material | Nitrile (NBR) |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Temperature Range [Max] | 275 °F |
| Hose Reinforcement | Braided Steel Wire |
| Hose OD | 0.49 in |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Bend Radius [Max] | 2 in |
| Pressure [Max] | 2000 psi |
| Hose Length | 250 ft |
| Weight | 0.14 LB |
| EAN or UPC | 37256452369 |

