| Bend Radius [Max] | 7.4 in |
| Hose Length | 250 ft |
| Temperature Range [Max] | 302 °F |
| Color | Blue |
| Burst Pressure [Min] | 3200 psi |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Hose OD | 1.24 in |
| Hose Reinforcement | Braided Steel Wire |
| Working Pressure [Max] | 800 psi |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Cover Material | Impregnated Textile Braid |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 7/8 in |
| Inner Tube Material | Chlorinated Polyethylene |
| Weight | 0.501 LB |
| EAN or UPC | 37256452321 |

