| Temperature Range [Min] | -40 °F |
| Hose Length | 50 ft |
| Color | Blue |
| Pressure [Max] | 1750 psi |
| Cover Material | Impregnated Textile Braid |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Hose I.D. | 1/2 in |
| Hose OD | 0.92 in |
| Burst Pressure [Min] | 7000 psi |
| Inner Tube Material | Chlorinated Polyethylene |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Bend Radius [Max] | 5.5 in |
| Temperature Range [Max] | 302 °F |
| Hose Reinforcement | Braided Steel Wire |
| Weight | 0.36 LB |
| EAN or UPC | 37256452277 |

