| Hose Length | 50 ft |
| Inner Tube Material | Chlorinated Polyethylene |
| Hose I.D. | 5/16 in |
| Bend Radius [Max] | 4 in |
| Temperature Range [Max] | 302 °F |
| Hose Reinforcement | Braided Steel Wire |
| Cover Material | Impregnated Textile Braid |
| Hose OD | 0.68 in |
| Color | Blue |
| Burst Pressure [Min] | 9000 psi |
| Temperature Range [Min] | -40 °F |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Working Pressure [Max] | 2,250 psi |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Weight | 0.218 LB |
| EAN or UPC | 37256452239 |

