| Tube Material | CPE (Chlorinated Polyethylene) |
| Hose OD | 2.13 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 5240 psi |
| Cover Material | Chlorinated Polyethylene |
| Inner Tube Material | Chlorinated Polyethylene |
| Temperature Range [Max] | 302 °F |
| Hose I.D. | 1-1/2 in |
| Color | Blue |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose Length | 100 ft |
| Working Pressure [Max] | 1,310 psi |
| Bend Radius [Max] | 20 in |
| Weight | 1.62 LB |
| EAN or UPC | 37256487293 |

