description
- Desert® DR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agricultural
| Series | High Temperature Desert® Series |
| Inner Tube Material | Chlorinated Polyethylene |
| Hose Reinforcement | 2 Layers Braided Steel Wire |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Burst Pressure [Min] | 7280 psi |
| Color | Blue |
| Bend Radius [Max] | 16.5 in |
| Hose OD | 1.88 in |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| SAE Specifications | SAE 100R2AT, EN 853 2SN |
| Cover Material | Chlorinated Polyethylene |
| Hose Length | 50 ft |
| Temperature Range [Max] | 302 °F |
| Pressure [Max] | 1820 psi |
| Working Pressure [Max] | 1,813 psi |
| Hose I.D. | 1 1/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.62 LB |
| EAN or UPC | 37256093753 |

