description
- Desert® DR1SN is for medium-pressure hydraulic oil lines used in mobile, machine tool and agricultural applications where higher temperature petroleum- or water-based hydraulic fluids are a factor.
| Hose OD | 1.97 in |
| Burst Pressure [Min] | 2920 psi |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Hose Reinforcement | 1 Layer Braided Steel Wire |
| Color | Blue |
| Hose Length | 100 ft |
| Bend Radius [Max] | 20 in |
| Hose I.D. | 1 1/2 in |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Chlorinated Polyethylene |
| Working Pressure [Max] | 725 psi |
| Series | High Temperature Desert® Series |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Temperature Range [Max] | 302 °F |
| SAE Specifications | SAE 100R1AT, EN 853 1SN |
| Cover Material | Chlorinated Polyethylene |
| Pressure [Max] | 730 psi |
| Weight | 1.62 LB |
| EAN or UPC | 37256482700 |

