| Bend Radius [Max] | 9.5 in |
| Color | Blue |
| Hose Length | 250 ft |
| Hose I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose OD | 1.08 in |
| Cover Material | Chlorinated Polyethylene |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Hose Reinforcement | Braided Steel Wire |
| Burst Pressure [Min] | 6120 psi |
| Inner Tube Material | Chlorinated Polyethylene |
| Temperature Range [Max] | 302 °F |
| Working Pressure [Max] | 1,530 psi |
| Weight | 0.487 LB |
| EAN or UPC | 37256487262 |

