| Inner Tube Material | Chlorinated Polyethylene |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose OD | 0.92 in |
| Hose Reinforcement | Braided Steel Wire |
| Burst Pressure [Min] | 7560 psi |
| Hose I.D. | 5/8 in |
| Hose Length | 250 ft |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 1,890 psi |
| Cover Material | Chlorinated Polyethylene |
| Color | Blue |
| Temperature Range [Max] | 302 °F |
| Bend Radius [Max] | 8 in |
| Weight | 0.393 LB |
| EAN or UPC | 37256487255 |

