| Reinforcement | 2 Layers, Braided, Steel Wire |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Working Pressure [Max] | 5,075 psi |
| Hose I.D. | 1/4 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Bend Radius [Max] | 2 in |
| Hose OD | 0.54 in |
| Burst Pressure [Min] | 20300 psi |
| Hose Length | 250 ft |
| Inner Tube Material | Chlorinated Polyethylene |
| Temperature Range [Min] | -40 °F |
| Color | Black, Blue |
| Temperature Range [Max] | 302 °F |
| Cover Material | Chlorinated Polyethylene |
| Weight | 58.0 LB |
| EAN or UPC | 37256487187 |

