Skip to content Skip to navigation menu
Shock Absorbing Mount (SAM) Spring

DN 89 DH 152 IN 25

Shock Absorbing Mount (SAM) Spring
Item #117727072
Shock Absorbing Mount (SAM) Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Continental's SAM (Shock Absorbing Mount) is the airless solution for spring replacement, vibration isolation and shock impact. Its innovative design will cut costs in nearly all industrial applications.

applications

  • Bin hoppers
  • Compressors
  • Blowers and motors
  • Vibrating screens
  • Shock impact
  • Tag lines

features

  • Provides consistent levels of vibration isolation with variable loads in a compact sized, high load capacity spring
  • Constructed of a rubber and fabric compound designed to handle damp and corrosive environments
  • Dramatically reduces noise level in industrial environments while greatly improving working conditions
  • Resistant, durable and maintenance free
Outside Diameter 89 mm
Inner Diameter 25 mm
Weight 2.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison