- Dual-Grip Ferrule
- 3.46" Ferrule Length
- 1 1/4" Hose I.D.
- 2.170" Ferrule O.D.
| Hose I.D. | 1 1/4 in |
| Ferrule Length | 3.46 in |
| Ferrule I.D. | 1.74 in |
| Ferrule O.D. | 2.17 in |
| Weight | 1.103 LB |
| EAN or UPC | 37256377785 |
| Hose I.D. | 1 1/4 in |
| Ferrule Length | 3.46 in |
| Ferrule I.D. | 1.74 in |
| Ferrule O.D. | 2.17 in |
| Weight | 1.103 LB |
| EAN or UPC | 37256377785 |