- Male Pipe Rigid Fitting for 1" ID Hose
- 1" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 1 in |
| Threads per Inch | 11 |
| Hex Size | 1 7/16 in |
| Thread Size | 1 |
| Origin | Hose to Pipe Ftg |
| Fitting Type | Male Pipe Rigid |
| Compatible Hose | GH120, AR15, GR15, AR12, GR12, AR13, G4SH, GR13 |
| Series | Dual-Grip™ Stem |
| Material | Steel |
| Overall Length | 4.63 in |
| Hose Cut-Off Factor | 1.61 in |
| Weight | 0.699 LB |
| EAN or UPC | 37256367434 |

