- JIC Female Swivel Fitting for 1" ID Hose
- 1" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Fitting Type | JIC Female Swivel |
| Compatible Hose | AR15, GR15 |
| Hose I.D. | 1 in |
| Material | Steel |
| Hose Cut-Off Factor | 0.91 in |
| Series | Dual-Grip™ Stem |
| Thread Pitch | N/A |
| Thread Size | 1 5/16 |
| Threads per Inch | 12 |
| Tube O.D. | 1 in |
| Hex Size | 1 1/2 in |
| Rigid/Swivel | Swivel |
| Overall Length | 4.48 in |
| Weight | 0.662 LB |
| EAN or UPC | 37256367236 |

