features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 1 1/2 in |
| Flange Thickness | N/A |
| Fitting Type | Straight |
| Hose Cut-Off Factor | 2.2 in |
| Origin | Hose to Split Flange Ftg |
| Series | Dual-Grip™ Stem |
| Flange Type | Code 61 |
| Overall Length | 5.62 in |
| Material | Steel |
| Compatible Hose | GH120, AR15, GR15, AR12, GR12, AR13, G4SH, GR13 |
| Weight | 1.81 LB |
| EAN or UPC | 37256367069 |

