- Code 61 Flange (SAE J518)
- 1 1/4" Hose ID
- 5.49" Long
- Straight Fitting Type
| Flange Thickness | N/A |
| Flange Type | Code 61 |
| Overall Length | 5.49 in |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Hose I.D. | 1 1/4 in |
| Fitting Type | Straight |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.67 in |
| Origin | Hose to Split Flange Ftg |
| Compatible Hose | DGF1-20, DGF2-20 |
| Weight | 1.323 LB |
| EAN or UPC | 37256367045 |

