- 1/5" Pitch
- Size XL
- 69" Pitch Length
- 3/8" Belt Width
- 345 Teeth
description
- Positive improvement in positive drive performance
- Dual Positive Drive Belts have teeth on both sides of the belt making it possible to change the direction of one or more synchronized pulley with only one belt
applications
- Drives requiring exact timing
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.2 in |
| Belt Style | Dual Sided |
| Weight | 0.153 LB |
| EAN or UPC | 37256067686 |

