
- 1 in Cross Section Width
- 66 in Pitch Length
- 0.375 in Pitch
- 176 Teeth
- Trapezoidal Tooth Profile
description
- Positive improvement in positive drive performance
- Dual Positive Drive Belts have teeth on both sides of the belt making it possible to change the direction of one or more synchronized pulley with only one belt
applications
- Drives requiring exact timing
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
Tooth Profile | Trapezoidal |
Material | Chloroprene W/fiber |
Belt Size | L |
Color | Black |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
No. of Ribs | 1 |
Pitch | 0.375 in |
Static Conductive | Yes |
Belt Style | Dual Sided |
Reinforcement | Fiberglass |
Oil Resistance | Yes |
Temperature Range [Max] | 160 °F |
Weight | 0.531 LB |
EAN or UPC | 37256068331 |
