
- 0.75 in Cross Section Width
- 57 in Pitch Length
- 0.5 in Pitch
- 114 Teeth
- Trapezoidal Tooth Profile
description
- Positive improvement in positive drive performance
- Dual Positive Drive Belts have teeth on both sides of the belt making it possible to change the direction of one or more synchronized pulley with only one belt
applications
- Drives requiring exact timing
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
Tooth Profile | Trapezoidal |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
No. of Ribs | 1 |
Color | Black |
Oil Resistance | Yes |
Pitch | 0.5 in |
Belt Style | Dual Sided |
Reinforcement | Fiberglass |
Static Conductive | Yes |
Material | Chloroprene W/fiber |
Temperature Range [Max] | 160 °F |
Belt Size | H |
Weight | 0.449 LB |
EAN or UPC | 37256068898 |
