- 0.25 in Cross Section Width
- 49.2 in Pitch Length
- 0.2 in Pitch
- 246 Teeth
- Trapezoidal Tooth Profile
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Static Conductive | Yes |
| Pitch | 0.2 in |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | -40 °F |
| Material | Chloroprene W/fiber |
| Color | Black |
| Reinforcement | Fiberglass |
| Tooth Profile | Trapezoidal |
| Weight | 0.072 LB |
| EAN or UPC | 37256067655 |

