- 3 in Cross Section Width
- 45 in Pitch Length
- 0.5 in Pitch
- 90 Teeth
- Trapezoidal Tooth Profile
| Inch/Metric | Inch |
| Tooth Profile | Trapezoidal |
| Temperature Range [Max] | 160 °F |
| Pitch | 0.5 in |
| Color | Black |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Material | Chloroprene W/fiber |
| Reinforcement | Fiberglass |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Weight | 1.43 LB |
| EAN or UPC | 37256068737 |

