- 50 mm Cross Section Width
- 4400 mm Pitch Length
- 8 mm Pitch
- 550 Teeth
- Chloroprene W/ Fiber Material
| Pitch | 8 mm |
| Temperature Range [Max] | 160 °F |
| Reinforcement | Fiberglass |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Color | Black |
| Oil Resistance | Yes |
| Material | Chloroprene W/fiber |
| Weight | 3.8 LB |
| EAN or UPC | 37256228926 |

