- Aluminum Female Coupler X Female NPT
- Size 4"
description
- Type D fittings are commonly threaded onto a pipe, threaded hose end or manifold system, which is connected and disconnected on a regular basis. Insta-Lock™ fittings are designed for liquids only.
features
- Recommended working pressure ratings based on ambient temperature (70 °F)
- Insta-Lock™ fittings are never to be used in steam or compressed air service
- Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
| End Type | Female NPT |
| Pressure [Max] | 150 psi |
| Size Designation | 4 in |
| Type | N/A |
| Material | Aluminum |
| Fitting Description | Straight |
| Weight | 2.97 LB |
| EAN or UPC | 37256266805 |

