- 2 in Cross Section Width
- 33 in Pitch Length
- 0.5 in Pitch
- 66 Teeth
- Trapezoidal Tooth Profile
| Temperature Range [Max] | 160 °F |
| Pitch | 0.5 in |
| Reinforcement | Fiberglass |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Color | Black |
| Inch/Metric | Inch |
| Tooth Profile | Trapezoidal |
| Material | Chloroprene W/fiber |
| Weight | 0.71 LB |
| EAN or UPC | 37256068522 |

